Parallel Gripper, Direct Connect
Mfr # DPG-10M-1-C-NS-V
Zoro # G1146638
product price: $1,199.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper, Direct Connect
Accuracy
+/-0.05 mm
IP Rating
IP54
Maximum Actuation Time
0.13 sec
Series
DPG
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10M-1-C-NS-V
Zoro #
G1146638
UPC #
-
Country of Origin
United States
Dimensions
Open Width
62 mm
Overall Length
34.9 mm
Overall Width
55.6 mm
Stroke Length
6.4 mm
Overall Height
44.9 mm
Inlet Size
M5
Maximum Finger/Jaw Length
89 mm
Description
Parallel Gripper, Direct Connect, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.