Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-1-C-V

  • Zoro # G1146610


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Inlet Size
M5
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-1-C-V
Zoro #
G1146610
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Maximum Finger/Jaw Length
89 mm
Stroke Length
6.4 mm
Overall Height
44.9 mm
Open Width
62 mm
Overall Width
55.6 mm
Overall Length
34.9 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Weight
0.17 kg
Total Rated Grip Force @ 100 psi
222 N
Series
DPG
Seal Material
Viton
Spring Assist
Spring Closed
IP Rating
IP54
Maximum Operating Temperature
150 Degrees C
Displacement
1.2 cc
Repeatability
+/-0.05 mm
Operation Type
Synchronous
Minimum Operating Pressure
3 bar
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.13 sec

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.