Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-1-C

  • Zoro # G1146647


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Minimum Operating Pressure
3 bar
Displacement
1.2 cc
Repeatability
+/-0.05 mm
Series
DPG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-1-C
Zoro #
G1146647
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34.9 mm
Open Width
62 mm
Stroke Length
6.4 mm
Maximum Finger/Jaw Length
89 mm
Overall Height
44.9 mm
Overall Width
55.6 mm
Inlet Size
M5

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Minimum Operating Pressure
3 bar
Displacement
1.2 cc
Repeatability
+/-0.05 mm
Series
DPG
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
222 N
Operation Type
Synchronous
Accuracy
+/-0.05 mm
Weight
0.17 kg
Minimum Operating Temperature
-35 Degrees C
Seal Material
Buna-N
Maximum Operating Temperature
80 Degrees C
IP Rating
IP54
Maximum Actuation Time
0.13 sec
Spring Assist
Spring Closed

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.