Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-1-O

  • Zoro # G1146577


product price: $1,026.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Displacement
1.2 cc
Weight
0.17 kg
Accuracy
+/-0.05 mm
Overall Width
55.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-1-O
Zoro #
G1146577
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
55.6 mm
Maximum Finger/Jaw Length
89 mm
Open Width
62 mm
Inlet Size
M5
Overall Height
44.9 mm
Stroke Length
6.4 mm
Overall Length
34.9 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Displacement
1.2 cc
Weight
0.17 kg
Accuracy
+/-0.05 mm
Series
DPG
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
222 N
Maximum Operating Pressure
7 bar
Repeatability
+/-0.05 mm
Operation Type
Synchronous
IP Rating
IP54
Minimum Operating Pressure
3 bar
Spring Assist
Spring Open
Seal Material
Buna-N
Maximum Actuation Time
0.13 sec
System of Measurement
Metric

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 62 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 55.6 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 1.2 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.