Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-2-NS

  • Zoro # G1146470


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Inlet Size
M5
Series
DPG
Overall Width
72.9 mm
Stroke Length
12.7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-2-NS
Zoro #
G1146470
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Width
72.9 mm
Stroke Length
12.7 mm
Overall Length
34.9 mm
Maximum Finger/Jaw Length
114 mm
Overall Height
44.9 mm
Open Width
85.6 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Series
DPG
Maximum Operating Pressure
7 bar
Maximum Actuation Time
0.19 sec
IP Rating
IP54
Accuracy
+/-0.05 mm
Weight
0.24 kg
Maximum Operating Temperature
80 Degrees C
Minimum Operating Pressure
3 bar
System of Measurement
Metric
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Temperature
-35 Degrees C
Displacement
2.5 cc
Repeatability
+/-0.05 mm
Operation Type
Non-synchronous
Seal Material
Buna-N

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 85.6 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 72.9 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.