Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-2-O-V

  • Zoro # G1146428


product price: $1,260.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Repeatability
+/-0.05 mm
Open Width
85.6 mm
Displacement
2.5 cc
Overall Width
72.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-2-O-V
Zoro #
G1146428
UPC #
-
Country of Origin
United States

Dimensions

Open Width
85.6 mm
Overall Width
72.9 mm
Maximum Finger/Jaw Length
114 mm
Stroke Length
12.7 mm
Inlet Size
M5
Overall Height
44.9 mm
Overall Length
34.9 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Repeatability
+/-0.05 mm
Displacement
2.5 cc
Operation Type
Synchronous
Accuracy
+/-0.05 mm
Spring Assist
Spring Open
Minimum Operating Pressure
3 bar
Seal Material
Viton
Series
DPG
IP Rating
IP54
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
222 N
Maximum Actuation Time
0.19 sec
System of Measurement
Metric
Weight
0.24 kg
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 85.6 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 72.9 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.