Parallel Gripper, Direct Connect
Mfr # DPG-10M-2-V
Zoro # G1146391
product price: $1,167.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Displacement
2.5 cc
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10M-2-V
Zoro #
G1146391
UPC #
-
Country of Origin
United States
Dimensions
Maximum Finger/Jaw Length
114 mm
Stroke Length
12.7 mm
Overall Height
44.9 mm
Inlet Size
M5
Overall Length
34.9 mm
Open Width
85.6 mm
Overall Width
72.9 mm
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Displacement
2.5 cc
Maximum Operating Temperature
150 Degrees C
Seal Material
Viton
System of Measurement
Metric
Operation Type
Synchronous
Series
DPG
Minimum Operating Temperature
-30 Degrees C
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
Total Rated Grip Force @ 100 psi
222 N
Weight
0.24 kg
IP Rating
IP54
Maximum Actuation Time
0.19 sec
Minimum Operating Pressure
3 bar
Repeatability
+/-0.05 mm
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 85.6 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 72.9 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.