Parallel Gripper, Direct Connect
Mfr # DPG-10M-3-NS
Zoro # G1146321
product price: $1,205.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Accuracy
+/-0.05 mm
Overall Length
34.9 mm
Maximum Actuation Time
0.29 sec
Operation Type
Non-synchronous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10M-3-NS
Zoro #
G1146321
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
34.9 mm
Inlet Size
M5
Stroke Length
19.1 mm
Overall Width
93.7 mm
Maximum Finger/Jaw Length
114 mm
Open Width
112.8 mm
Overall Height
44.9 mm
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Accuracy
+/-0.05 mm
Maximum Actuation Time
0.29 sec
Operation Type
Non-synchronous
Maximum Operating Temperature
80 Degrees C
Total Rated Grip Force @ 100 psi
222 N
Series
DPG
Repeatability
+/-0.05 mm
Weight
0.3 kg
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP54
Displacement
3.8 cc
System of Measurement
Metric
Minimum Operating Pressure
3 bar
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 112.8 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 93.7 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.3 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 3.8 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.