Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-4-LF

  • Zoro # G1146236


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Direct Connect
Overall Width
111.3 mm
System of Measurement
Metric
Open Width
136.7 mm
Maximum Actuation Time
0.4 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-4-LF
Zoro #
G1146236
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
111.3 mm
Open Width
136.7 mm
Overall Length
34.9 mm
Inlet Size
M5
Maximum Finger/Jaw Length
127 mm
Stroke Length
25.4 mm
Overall Height
44.9 mm

Details

Item
Parallel Gripper, Direct Connect
Product Type
Parallel Gripper, Direct Connect
System of Measurement
Metric
Maximum Actuation Time
0.4 sec
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
Repeatability
+/-0.05 mm
Minimum Operating Temperature
-35 Degrees C
Displacement
5 cc
Minimum Operating Pressure
3 bar
Total Rated Grip Force @ 100 psi
222 N
Series
DPG
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
IP Rating
IP54
Weight
0.36 kg

Description

Parallel Gripper, Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.