Zoro Homepage

Parallel Gripper, Direct Connect

  • Mfr # DPG-10M-4-NS

  • Zoro # G1146227


product price: $1,301.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Direct Connect
Overall Length
34.9 mm
Maximum Finger/Jaw Length
127 mm
Weight
0.36 kg
Overall Height
44.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-4-NS
Zoro #
G1146227
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
34.9 mm
Maximum Finger/Jaw Length
127 mm
Overall Height
44.9 mm
Open Width
136.7 mm
Inlet Size
M5
Stroke Length
25.4 mm
Overall Width
111.3 mm

Details

Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Weight
0.36 kg
Repeatability
+/-0.05 mm
System of Measurement
Metric
Maximum Actuation Time
0.4 sec
Displacement
5 cc
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Accuracy
+/-0.05 mm
Series
DPG
Minimum Operating Pressure
3 bar
IP Rating
IP54
Operation Type
Non-synchronous
Maximum Operating Temperature
80 Degrees C

Description

Parallel Gripper,Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.