Parallel Gripper, Direct Connect
Mfr # DPG-10M-4-V
Zoro # G1146157
product price: $1,361.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Direct Connect
Overall Width
111.3 mm
Overall Height
44.9 mm
Weight
0.36 kg
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DPG-10M-4-V
Zoro #
G1146157
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
111.3 mm
Overall Height
44.9 mm
Stroke Length
25.4 mm
Inlet Size
M5
Maximum Finger/Jaw Length
127 mm
Overall Length
34.9 mm
Open Width
136.7 mm
Details
Item
Parallel Gripper,Direct Connect
Product Type
Parallel Gripper,Direct Connect
Weight
0.36 kg
Seal Material
Viton
Displacement
5 cc
IP Rating
IP54
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Repeatability
+/-0.05 mm
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Accuracy
+/-0.05 mm
Series
DPG
Minimum Operating Pressure
3 bar
Maximum Operating Temperature
150 Degrees C
Total Rated Grip Force @ 100 psi
222 N
Maximum Actuation Time
0.4 sec
Description
Parallel Gripper,Direct Connect, Series DPG, Open Width 136.7 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 111.3 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.36 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Viton, Displacement 5 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.