Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Double Wedge

  • Mfr # RP-10-V

  • Zoro # G1158151


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Minimum Operating Pressure
40 psi
Minimum Operating Temperature
-20 Degrees F
Maximum Finger/Jaw Length
3 in
Total Rated Grip Force @ 100 psi
160.13 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-10-V
Zoro #
G1158151
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
3 in
Inlet Size
#10
Overall Length
1 1/2 in
Open Width
3/4 in
Overall Height
1 1/4 in
Overall Width
1/2 in
Stroke Length
1/4 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Minimum Operating Pressure
40 psi
Minimum Operating Temperature
-20 Degrees F
Total Rated Grip Force @ 100 psi
160.13 N
Maximum Operating Pressure
100 psi
Series
RP
Operation Type
Synchronous
Finger Mounting
Bottom
Repeatability
+/-0.0005 in
Maximum Operating Temperature
300 Degrees F
System of Measurement
Inch
Weight
0.28 lb
IP Rating
IP43
Displacement
1.61 cc
Finger Material
Steel
Accuracy
+/-0.001 in
Seal Material
Viton
Maximum Actuation Time
0.13 sec

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 3/4 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/2 in, Overall Width 1/2 in, Overall Height 1 1/4 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.28 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP43, Seal Material Viton, Displacement 1.61 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.