Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-10M-V

  • Zoro # G1158136


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Maximum Operating Temperature
150 Degrees C
Finger Mounting
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-10M-V
Zoro #
G1158136
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
12 mm
Open Width
19 mm
Inlet Size
M5
Stroke Length
6.4 mm
Maximum Finger/Jaw Length
76 mm
Overall Height
31.7 mm
Overall Length
38.1 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Maximum Operating Pressure
7 bar
Operation Type
Synchronous
Maximum Operating Temperature
150 Degrees C
Finger Mounting
Bottom
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
175 N
Minimum Operating Pressure
3 bar
System of Measurement
Metric
Maximum Actuation Time
0.13 sec
Displacement
1.6 cc
Weight
0.13 kg
Repeatability
+/-0.03 mm
Finger Material
Steel
IP Rating
IP43
Accuracy
+/-0.03 mm
Series
RP
Seal Material
Viton

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 19 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 38.1 mm, Overall Width 12 mm, Overall Height 31.7 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.13 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 175 N, IP Rating IP43, Seal Material Viton, Displacement 1.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.