Parallel Gripper, Double Wedge
Mfr # RP-11-V
Zoro # G1158291
product price: $1,010.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Double Wedge
Accuracy
+/-0.002 in
Repeatability
+/-0.001 in
Stroke Length
1/4 in
Finger Mounting
Bottom
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP-11-V
Zoro #
G1158291
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
1/4 in
Maximum Finger/Jaw Length
2 1/2 in
Overall Width
1 5/8 in
Overall Length
1 1/8 in
Open Width
1 7/8 in
Inlet Size
#10
Description
Parallel Gripper,Double Wedge, Series RP, Open Width 1 7/8 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/8 in, Overall Width 1 5/8 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.25 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 177.92 N, IP Rating IP43, Seal Material Viton, Displacement 1.61 cc, Accuracy +/-0.002 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.