Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-11M-D-V

  • Zoro # G1158276


product price: $1,271.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Accuracy
+/-0.05 mm
Maximum Finger/Jaw Length
64 mm
System of Measurement
Metric
Maximum Actuation Time
0.13 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-11M-D-V
Zoro #
G1158276
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
64 mm
Open Width
45 mm
Inlet Size
M5
Stroke Length
6.4 mm
Overall Width
41 mm
Overall Length
28.6 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Accuracy
+/-0.05 mm
System of Measurement
Metric
Maximum Actuation Time
0.13 sec
Maximum Operating Pressure
7 bar
Weight
0.11 kg
Minimum Operating Pressure
3 bar
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
178 N
Maximum Operating Temperature
150 Degrees C
IP Rating
IP43
Series
RP
Operation Type
Synchronous
Finger Material
Steel
Finger Mounting
Bottom
Seal Material
Viton
Displacement
1.6 cc

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 45 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 28.6 mm, Overall Width 41 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.11 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 178 N, IP Rating IP43, Seal Material Viton, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.