Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-11M-V

  • Zoro # G1158285


product price: $1,226.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Total Rated Grip Force @ 100 psi
178 N
Inlet Size
M5
Accuracy
+/-0.05 mm
Overall Length
28.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-11M-V
Zoro #
G1158285
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Overall Length
28.6 mm
Overall Width
41 mm
Maximum Finger/Jaw Length
64 mm
Stroke Length
6.4 mm
Open Width
48 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Total Rated Grip Force @ 100 psi
178 N
Accuracy
+/-0.05 mm
Maximum Operating Pressure
7 bar
Weight
0.11 kg
System of Measurement
Metric
Finger Material
Steel
Operation Type
Synchronous
Minimum Operating Pressure
3 bar
Maximum Operating Temperature
150 Degrees C
Finger Mounting
Bottom
IP Rating
IP43
Series
RP
Maximum Actuation Time
0.13 sec
Minimum Operating Temperature
-30 Degrees C
Seal Material
Viton
Displacement
1.6 cc
Repeatability
+/-0.03 mm

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 48 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 28.6 mm, Overall Width 41 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.11 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 178 N, IP Rating IP43, Seal Material Viton, Displacement 1.6 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.