Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-12M-V

  • Zoro # G1158440


product price: $1,184.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Double Wedge
Total Rated Grip Force @ 100 psi
178 N
Weight
0.25 kg
Maximum Finger/Jaw Length
89 mm
Finger Mounting
Bottom
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-12M-V
Zoro #
G1158440
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
89 mm
Inlet Size
M5
Overall Width
54 mm
Open Width
63 mm
Overall Length
35.6 mm
Stroke Length
9.5 mm

Details

Item
Parallel Gripper, Double Wedge
Product Type
Parallel Gripper, Double Wedge
Total Rated Grip Force @ 100 psi
178 N
Weight
0.25 kg
Finger Mounting
Bottom
IP Rating
IP43
Finger Material
Steel
Seal Material
Viton
Series
RP
Maximum Actuation Time
0.13 sec
Repeatability
+/-0.03 mm
Maximum Operating Temperature
150 Degrees C
Displacement
2.5 cc
Minimum Operating Pressure
3 bar
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Operation Type
Synchronous
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.05 mm

Description

Parallel Gripper, Double Wedge, Series RP, Open Width 63 mm, Stroke Length 9.5 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 35.6 mm, Overall Width 54 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.25 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 178 N, IP Rating IP43, Seal Material Viton, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.