Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-15-D

  • Zoro # G1158547


product price: $1,392.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Seal Material
Buna-N
Operation Type
Synchronous
Stroke Length
1/2 in
Maximum Operating Temperature
180 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-15-D
Zoro #
G1158547
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
1/2 in
Overall Width
2 3/4 in
Overall Length
1 7/8 in
Maximum Finger/Jaw Length
3 1/2 in
Open Width
3 in
Inlet Size
#10

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 3 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 7/8 in, Overall Width 2 3/4 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.25 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 311.37 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.91 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.