Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-15-V

  • Zoro # G1158608


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Minimum Operating Pressure
40 psi
Series
RP
Open Width
3 1/4 in
Maximum Finger/Jaw Length
3 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-15-V
Zoro #
G1158608
UPC #
-
Country of Origin
United States

Dimensions

Open Width
3 1/4 in
Maximum Finger/Jaw Length
3 1/2 in
Overall Length
1 7/8 in
Overall Width
2 3/4 in
Stroke Length
1/2 in
Inlet Size
#10

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Minimum Operating Pressure
40 psi
Series
RP
Finger Mounting
Bottom
Maximum Operating Temperature
300 Degrees F
Operation Type
Synchronous
Accuracy
+/-0.002 in
Seal Material
Viton
Finger Material
Steel
IP Rating
IP43
Displacement
4.91 cc
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Maximum Actuation Time
0.2 sec
Minimum Operating Temperature
-20 Degrees F
Weight
1.25 lb
Total Rated Grip Force @ 100 psi
311.37 N
Repeatability
+/-0.001 in

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 3 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 7/8 in, Overall Width 2 3/4 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 1.25 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 311.37 N, IP Rating IP43, Seal Material Viton, Displacement 4.91 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.