Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-15M-D

  • Zoro # G1158571


product price: $1,488.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Maximum Finger/Jaw Length
89 mm
Displacement
4.9 cc
Series
RP
Maximum Actuation Time
0.2 sec
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-15M-D
Zoro #
G1158571
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
89 mm
Stroke Length
12.7 mm
Overall Length
47.3 mm
Inlet Size
M5
Overall Width
68 mm
Open Width
76 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Displacement
4.9 cc
Series
RP
Maximum Actuation Time
0.2 sec
Finger Material
Steel
Maximum Operating Temperature
80 Degrees C
Accuracy
+/-0.05 mm
Weight
0.57 kg
System of Measurement
Metric
Minimum Operating Pressure
3 bar
Seal Material
Buna-N
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
310 N
Minimum Operating Temperature
-35 Degrees C
Repeatability
+/-0.03 mm
Maximum Operating Pressure
7 bar
IP Rating
IP43
Finger Mounting
Bottom

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 76 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 47.3 mm, Overall Width 68 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.57 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 310 N, IP Rating IP43, Seal Material Buna-N, Displacement 4.9 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.