Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-15M-V

  • Zoro # G1158599


product price: $1,361.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Total Rated Grip Force @ 100 psi
310 N
Maximum Finger/Jaw Length
89 mm
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-15M-V
Zoro #
G1158599
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
89 mm
Overall Width
68 mm
Inlet Size
M5
Open Width
81 mm
Overall Length
47.3 mm
Stroke Length
12.7 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Total Rated Grip Force @ 100 psi
310 N
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Operation Type
Synchronous
Accuracy
+/-0.05 mm
Minimum Operating Pressure
3 bar
Weight
0.57 kg
System of Measurement
Metric
Maximum Operating Temperature
150 Degrees C
Finger Mounting
Bottom
Series
RP
Maximum Actuation Time
0.2 sec
Displacement
4.9 cc
Repeatability
+/-0.03 mm
IP Rating
IP43
Finger Material
Steel
Maximum Operating Pressure
7 bar

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 81 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 47.3 mm, Overall Width 68 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.57 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 310 N, IP Rating IP43, Seal Material Viton, Displacement 4.9 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.