Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-17-D-V

  • Zoro # G1158775


product price: $2,046.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Finger Material
Steel
Seal Material
Viton
IP Rating
IP43
Series
RP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-17-D-V
Zoro #
G1158775
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
3 1/2 in
Open Width
4 5/8 in
Maximum Finger/Jaw Length
5 in
Inlet Size
1/8 in
Stroke Length
3/4 in
Overall Length
2 1/2 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Finger Material
Steel
Seal Material
Viton
IP Rating
IP43
Series
RP
Maximum Actuation Time
0.18 sec
Weight
2.2 lb
Air Inlet Type
NPT
Maximum Operating Pressure
100 psi
Finger Mounting
Bottom
Accuracy
+/-0.003 in
System of Measurement
Inch
Total Rated Grip Force @ 100 psi
978.61 N
Operation Type
Synchronous
Minimum Operating Temperature
-20 Degrees F
Maximum Operating Temperature
300 Degrees F
Minimum Operating Pressure
40 psi
Repeatability
+/-0.001 in
Displacement
22.94 cc

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 4 5/8 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 2 1/2 in, Overall Width 3 1/2 in, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 2.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 978.61 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.