Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-17M-D

  • Zoro # G1158790


product price: $1,990.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Open Width
117 mm
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.18 sec
Accuracy
+/-0.08 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-17M-D
Zoro #
G1158790
UPC #
-
Country of Origin
United States

Dimensions

Open Width
117 mm
Overall Width
89 mm
Maximum Finger/Jaw Length
127 mm
Stroke Length
19.1 mm
Inlet Size
1/8 in
Overall Length
61.9 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.18 sec
Accuracy
+/-0.08 mm
System of Measurement
Metric
IP Rating
IP43
Total Rated Grip Force @ 100 psi
979 N
Air Inlet Type
NPT
Finger Material
Steel
Displacement
22.9 cc
Minimum Operating Temperature
-35 Degrees C
Operation Type
Synchronous
Maximum Operating Pressure
7 bar
Maximum Operating Temperature
80 Degrees C
Series
RP
Seal Material
Buna-N
Weight
1 kg
Finger Mounting
Bottom
Minimum Operating Pressure
3 bar

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 117 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 61.9 mm, Overall Width 89 mm, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 1 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 979 N, IP Rating IP43, Seal Material Buna-N, Displacement 22.9 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.