Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-18-V

  • Zoro # G1159000


product price: $2,592.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Seal Material
Viton
Stroke Length
1 1/4 in
Overall Width
5 3/4 in
Operation Type
Synchronous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-18-V
Zoro #
G1159000
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
1 1/4 in
Overall Width
5 3/4 in
Maximum Finger/Jaw Length
8 in
Inlet Size
1/8 in
Open Width
7 in
Overall Length
3 5/8 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Seal Material
Viton
Operation Type
Synchronous
Finger Mounting
Bottom
Displacement
72.1 cc
Maximum Actuation Time
0.22 sec
IP Rating
IP43
Maximum Operating Pressure
100 psi
Weight
7.7 lb
Minimum Operating Temperature
-20 Degrees F
Air Inlet Type
NPT
Accuracy
+/-0.003 in
Total Rated Grip Force @ 100 psi
1,779.28 N
System of Measurement
Inch
Finger Material
Steel
Maximum Operating Temperature
300 Degrees F
Repeatability
+/-0.001 in
Minimum Operating Pressure
40 psi
Series
RP

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 7 in, Stroke Length 1 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 3 5/8 in, Overall Width 5 3/4 in, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 7.7 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,779.28 N, IP Rating IP43, Seal Material Viton, Displacement 72.1 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.