Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-18M-V

  • Zoro # G1158991


product price: $2,592.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Weight
3.5 kg
Minimum Operating Pressure
3 bar
Overall Width
146 mm
Displacement
72.1 cc
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-18M-V
Zoro #
G1158991
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
146 mm
Overall Length
92.8 mm
Open Width
177 mm
Stroke Length
31.8 mm
Maximum Finger/Jaw Length
203 mm
Inlet Size
1/8 in

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Weight
3.5 kg
Minimum Operating Pressure
3 bar
Displacement
72.1 cc
Finger Material
Steel
Series
RP
Air Inlet Type
NPT
Repeatability
+/-0.03 mm
System of Measurement
Metric
Operation Type
Synchronous
Maximum Operating Temperature
150 Degrees C
Maximum Actuation Time
0.22 sec
Total Rated Grip Force @ 100 psi
1,779 N
Maximum Operating Pressure
7 bar
Seal Material
Viton
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.08 mm
IP Rating
IP43
Finger Mounting
Bottom

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 177 mm, Stroke Length 31.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 92.8 mm, Overall Width 146 mm, Finger Material Steel, Inlet Size 1/8 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 3.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 1,779 N, IP Rating IP43, Seal Material Viton, Displacement 72.1 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.