Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-19M-D

  • Zoro # G3143038


product price: $5,155.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Finger Material
Steel
Displacement
157.3 cc
Maximum Finger/Jaw Length
254 mm
Minimum Operating Temperature
-35 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-19M-D
Zoro #
G3143038
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
254 mm
Overall Length
118.2 mm
Overall Width
216 mm
Inlet Size
1/4 in
Open Width
254 mm
Stroke Length
50.8 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Finger Material
Steel
Displacement
157.3 cc
Minimum Operating Temperature
-35 Degrees C
IP Rating
IP43
Weight
9.5 kg
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3 bar
Maximum Operating Temperature
80 Degrees C
Series
RP
Operation Type
Synchronous
System of Measurement
Metric
Finger Mounting
Bottom
Accuracy
+/-0.08 mm
Total Rated Grip Force @ 100 psi
2,669 N
Air Inlet Type
NPT
Repeatability
+/-0.03 mm
Seal Material
Buna-N
Maximum Actuation Time
0.5 sec

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 254 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 118.2 mm, Overall Width 216 mm, Finger Material Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 9.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43, Seal Material Buna-N, Displacement 157.3 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.