Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Double Wedge

  • Mfr # RP-19M-V

  • Zoro # G3143056


product price: $5,270.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3 bar
Operation Type
Synchronous
Repeatability
+/-0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-19M-V
Zoro #
G3143056
UPC #
-
Country of Origin
United States

Dimensions

Open Width
266 mm
Overall Width
216 mm
Maximum Finger/Jaw Length
254 mm
Inlet Size
1/4 in
Stroke Length
50.8 mm
Overall Length
118.2 mm

Details

Item
Parallel Gripper,Double Wedge
Product Type
Parallel Gripper,Double Wedge
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
3 bar
Operation Type
Synchronous
Repeatability
+/-0.03 mm
Accuracy
+/-0.08 mm
Maximum Operating Temperature
150 Degrees C
Series
RP
Maximum Actuation Time
0.5 sec
Minimum Operating Temperature
-30 Degrees C
Total Rated Grip Force @ 100 psi
2,669 N
Finger Material
Steel
System of Measurement
Metric
Weight
9.5 kg
Displacement
157.3 cc
Air Inlet Type
NPT
Finger Mounting
Bottom
IP Rating
IP43
Seal Material
Viton

Description

Parallel Gripper,Double Wedge, Series RP, Open Width 266 mm, Stroke Length 50.8 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 118.2 mm, Overall Width 216 mm, Finger Material Steel, Inlet Size 1/4 in, Air Inlet Type NPT, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 9.5 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 2,669 N, IP Rating IP43, Seal Material Viton, Displacement 157.3 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.