Zoro Homepage

Parallel Gripper, Double Wedge

  • Mfr # RP-5M-V

  • Zoro # G1160078


product price: $934.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper, Double Wedge
Open Width
29 mm
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Accuracy
+/-0.03 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-5M-V
Zoro #
G1160078
UPC #
-
Country of Origin
United States

Dimensions

Open Width
29 mm
Overall Width
24 mm
Overall Length
28.6 mm
Stroke Length
4.1 mm
Overall Height
25.4 mm
Maximum Finger/Jaw Length
76 mm
Inlet Size
M5

Details

Item
Parallel Gripper, Double Wedge
Product Type
Parallel Gripper, Double Wedge
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Accuracy
+/-0.03 mm
Series
RP
Maximum Operating Temperature
150 Degrees C
IP Rating
IP43
Finger Mounting
Bottom
Maximum Operating Pressure
7 bar
Displacement
0.7 cc
Maximum Actuation Time
0.14 sec
Weight
0.08 kg
Repeatability
+/-0.01 mm
Seal Material
Viton
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
156 N
Minimum Operating Pressure
3 bar
Finger Material
Steel

Description

Parallel Gripper, Double Wedge, Series RP, Open Width 29 mm, Stroke Length 4.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 28.6 mm, Overall Width 24 mm, Overall Height 25.4 mm, Finger Material Steel, Inlet Size M5, Maximum Operating Temperature 150 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.08 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 156 N, IP Rating IP43, Seal Material Viton, Displacement 0.7 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.