Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Double Wedge, Viton

  • Mfr # RP-5-V

  • Zoro # G1160218


product price: $980.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Double Wedge,Viton
Finger Material
Steel
Repeatability
+/-0.0005 in
Minimum Operating Pressure
40 psi
Maximum Operating Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RP-5-V
Zoro #
G1160218
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 1/8 in
Open Width
1 1/8 in
Inlet Size
#10
Stroke Length
1/8 in
Maximum Finger/Jaw Length
3 in
Overall Height
1 in
Overall Width
1 in

Details

Item
Parallel Gripper,Double Wedge,Viton
Product Type
Parallel Gripper,Double Wedge,Viton
Finger Material
Steel
Repeatability
+/-0.0005 in
Minimum Operating Pressure
40 psi
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
155.68 N
Minimum Operating Temperature
-20 Degrees F
Accuracy
+/-0.001 in
Seal Material
Viton
Finger Mounting
Bottom
Maximum Operating Temperature
300 Degrees F
Operation Type
Synchronous
Maximum Actuation Time
0.14 sec
Displacement
0.69 cc
System of Measurement
Inch
Series
RP
IP Rating
IP43
Weight
0.18 lb

Description

Parallel Gripper,Double Wedge,Viton, Series RP, Open Width 1 1/8 in, Stroke Length 1/8 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 40 psi, Overall Length 1 1/8 in, Overall Width 1 in, Overall Height 1 in, Finger Material Steel, Inlet Size #10, Maximum Operating Temperature 300 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.18 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 155.68 N, IP Rating IP43, Seal Material Viton

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.