Zoro Homepage

Parallel Gripper

  • Mfr # DPG-10M-2-LF

  • Zoro # G1146489


product price: $1,106.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Pressure
3 bar
Inlet Size
M5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPG-10M-2-LF
Zoro #
G1146489
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M5
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
114 mm
Overall Width
72.9 mm
Open Width
85.6 mm
Overall Height
44.9 mm
Overall Length
34.9 mm

Details

Item
Parallel Gripper
Product Type
Parallel Gripper
Seal Material
Buna-N
Total Rated Grip Force @ 100 psi
222 N
Minimum Operating Pressure
3 bar
Maximum Actuation Time
0.19 sec
Series
DPG
System of Measurement
Metric
Minimum Operating Temperature
-35 Degrees C
Maximum Operating Temperature
80 Degrees C
Maximum Operating Pressure
7 bar
Accuracy
+/-0.05 mm
Repeatability
+/-0.05 mm
IP Rating
IP54
Weight
0.24 kg
Displacement
2.5 cc

Description

Parallel Gripper, Series DPG, Open Width 85.6 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 3 bar, Overall Length 34.9 mm, Overall Width 72.9 mm, Overall Height 44.9 mm, Inlet Size M5, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.24 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 222 N, IP Rating IP54, Seal Material Buna-N, Displacement 2.5 cc, Accuracy +/-0.05 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.