Zoro Homepage

Parallel Gripper, Hydraulic, Viton

  • Mfr # REP-82-H-V

  • Zoro # G3142679


product price: $3,065.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Hydraulic,Viton
Air Inlet Type
G
Accuracy
+/-0.002 in
Displacement
34.9 cc
Inlet Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REP-82-H-V
Zoro #
G3142679
UPC #
-
Country of Origin
France

Dimensions

Inlet Size
1/8 in
Maximum Finger/Jaw Length
4 in
Overall Height
3 in
Overall Width
3 1/8 in
Stroke Length
1/2 in

Details

Item
Parallel Gripper,Hydraulic,Viton
Product Type
Parallel Gripper,Hydraulic,Viton
Air Inlet Type
G
Accuracy
+/-0.002 in
Displacement
34.9 cc
Series
REP
IP Rating
IP55
Operation Type
Synchronous
System of Measurement
Inch
Minimum Operating Pressure
30 psi
Repeatability
+/-0.0008 in
Maximum Actuation Time
0.18 sec
Seal Material
Viton
Weight
1.98 lb
Maximum Operating Temperature
180 Degrees F
Maximum Operating Pressure
100 psi
Total Rated Grip Force @ 100 psi
1,939.42 N
Minimum Operating Temperature
-30 Degrees F

Description

Parallel Gripper,Hydraulic,Viton, Series REP, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 30 psi, Overall Width 3 1/8 in, Overall Height 3 in, Inlet Size 1/8 in, Air Inlet Type G, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 1.98 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 1,939.42 N, IP Rating IP55, Seal Material Viton, Displacement 34.9 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.