Zoro Homepage

Parallel Gripper, Low Peofile, Cl Rm, Ns

  • Mfr # RPLC-2-NS

  • Zoro # G1160297


product price: $1,360.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Peofile,Cl Rm,Ns
Accuracy
+/-0.002 in
Overall Width
2 1/2 in
Maximum Finger/Jaw Length
3 in
Stroke Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-2-NS
Zoro #
G1160297
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
2 1/2 in
Maximum Finger/Jaw Length
3 in
Stroke Length
1/2 in
Open Width
2 3/8 in
Overall Length
3/4 in
Inlet Size
#5
Overall Height
1 1/8 in

Details

Item
Parallel Gripper,Low Peofile,Cl Rm,Ns
Product Type
Parallel Gripper,Low Peofile,Cl Rm,Ns
Accuracy
+/-0.002 in
Maximum Operating Temperature
180 Degrees F
Total Rated Grip Force @ 100 psi
115.65 N
Seal Material
Buna-N
Maximum Actuation Time
0.13 sec
Operation Type
Non-synchronous
Minimum Operating Temperature
-30 Degrees F
Displacement
1.23 cc
Minimum Operating Pressure
5 psi
IP Rating
IP64
Repeatability
+/-0.001 in
Series
RPLC
System of Measurement
Inch
Maximum Operating Pressure
100 psi
Weight
0.2 lb

Description

Parallel Gripper,Low Peofile,Cl Rm,Ns, Series RPLC, Open Width 2 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 2 1/2 in, Overall Height 1 1/8 in, Inlet Size #5, Maximum Operating Temperature 180 Degrees F, Minimum Operating Temperature -30 Degrees F, Weight 0.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP64, Seal Material Buna-N, Displacement 1.23 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.