Parallel Gripper, Low Profile, Cl Rm, Ns, V
Mfr # RPLC-2-NS-V
Zoro # G1160306
product price: $1,464.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Low Profile,Cl Rm,Ns,V
Minimum Operating Temperature
-20 Degrees F
Accuracy
+/-0.002 in
Stroke Length
1/2 in
Seal Material
Viton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RPLC-2-NS-V
Zoro #
G1160306
UPC #
-
Country of Origin
United States
Dimensions
Stroke Length
1/2 in
Overall Height
1 1/8 in
Open Width
2 3/8 in
Inlet Size
#5
Overall Width
2 1/2 in
Overall Length
3/4 in
Maximum Finger/Jaw Length
3 in
Details
Item
Parallel Gripper,Low Profile,Cl Rm,Ns,V
Product Type
Parallel Gripper,Low Profile,Cl Rm,Ns,V
Minimum Operating Temperature
-20 Degrees F
Accuracy
+/-0.002 in
Seal Material
Viton
Displacement
1.23 cc
Repeatability
+/-0.001 in
Weight
0.2 lb
IP Rating
IP64
Maximum Operating Temperature
250 Degrees F
System of Measurement
Inch
Minimum Operating Pressure
5 psi
Series
RPLC
Total Rated Grip Force @ 100 psi
115.65 N
Maximum Actuation Time
0.13 sec
Operation Type
Non-synchronous
Maximum Operating Pressure
100 psi
Description
Parallel Gripper,Low Profile,Cl Rm,Ns,V, Series RPLC, Open Width 2 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 2 1/2 in, Overall Height 1 1/8 in, Inlet Size #5, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP64, Seal Material Viton, Displacement 1.23 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.