Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Low Profile, Clean Room

  • Mfr # RPLC-1-V

  • Zoro # G1160096


product price: $1,193.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Clean Room
Series
RPLC
Total Rated Grip Force @ 100 psi
115.65 N
Inlet Size
#5
Overall Length
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-1-V
Zoro #
G1160096
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
#5
Overall Length
3/4 in
Overall Height
1 1/8 in
Maximum Finger/Jaw Length
3 in
Stroke Length
1/4 in
Overall Width
1 7/8 in
Open Width
1 3/4 in

Details

Item
Parallel Gripper,Low Profile,Clean Room
Product Type
Parallel Gripper,Low Profile,Clean Room
Series
RPLC
Total Rated Grip Force @ 100 psi
115.65 N
IP Rating
IP64
Minimum Operating Pressure
5 psi
System of Measurement
Inch
Weight
0.15 lb
Maximum Operating Temperature
250 Degrees F
Displacement
0.62 cc
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
Maximum Actuation Time
0.1 sec
Operation Type
Synchronous
Minimum Operating Temperature
-20 Degrees F
Accuracy
+/-0.002 in
Seal Material
Viton

Description

Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 1 3/4 in, Stroke Length 1/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 1 7/8 in, Overall Height 1 1/8 in, Inlet Size #5, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.15 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP64, Seal Material Viton, Displacement 0.62 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.