Zoro Homepage

Parallel Gripper, Low Profile, Clean Room

  • Mfr # RPLC-2-V

  • Zoro # G1160315


product price: $1,321.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Clean Room
Series
RPLC
Minimum Operating Pressure
5 psi
Maximum Finger/Jaw Length
3 in
Total Rated Grip Force @ 100 psi
115.65 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-2-V
Zoro #
G1160315
UPC #
-
Country of Origin
United States

Dimensions

Maximum Finger/Jaw Length
3 in
Overall Length
3/4 in
Inlet Size
#5
Open Width
2 3/8 in
Stroke Length
1/2 in
Overall Height
1 1/8 in
Overall Width
2 1/2 in

Details

Item
Parallel Gripper,Low Profile,Clean Room
Product Type
Parallel Gripper,Low Profile,Clean Room
Series
RPLC
Minimum Operating Pressure
5 psi
Total Rated Grip Force @ 100 psi
115.65 N
Accuracy
+/-0.002 in
Repeatability
+/-0.001 in
System of Measurement
Inch
Maximum Actuation Time
0.13 sec
Minimum Operating Temperature
-20 Degrees F
IP Rating
IP64
Maximum Operating Pressure
100 psi
Maximum Operating Temperature
250 Degrees F
Operation Type
Synchronous
Displacement
1.23 cc
Seal Material
Viton
Weight
0.2 lb

Description

Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 2 3/8 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 2 1/2 in, Overall Height 1 1/8 in, Inlet Size #5, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP64, Seal Material Viton, Displacement 1.23 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.