Zoro Homepage

Parallel Gripper, Low Profile, Clean Room

  • Mfr # RPLC-2M-V

  • Zoro # G1160279


product price: $1,122.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Clean Room
Stroke Length
12.7 mm
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
0.3 bar
Maximum Finger/Jaw Length
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-2M-V
Zoro #
G1160279
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
12.7 mm
Maximum Finger/Jaw Length
76 mm
Overall Width
62.6 mm
Overall Length
19.1 mm
Overall Height
29.5 mm
Inlet Size
M3
Open Width
59 mm

Details

Item
Parallel Gripper,Low Profile,Clean Room
Product Type
Parallel Gripper,Low Profile,Clean Room
Minimum Operating Temperature
-30 Degrees C
Minimum Operating Pressure
0.3 bar
Maximum Operating Pressure
7 bar
IP Rating
IP64
Seal Material
Viton
Maximum Operating Temperature
120 Degrees C
Total Rated Grip Force @ 100 psi
116 N
Displacement
1.2 cc
Series
RPLC
Operation Type
Synchronous
Maximum Actuation Time
0.13 sec
Accuracy
+/-0.05 mm
Repeatability
+/-0.03 mm
System of Measurement
Metric
Weight
0.09 kg

Description

Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 59 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 62.6 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP64, Seal Material Viton, Displacement 1.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.