Parallel Gripper, Low Profile, Clean Room
Mfr # RPLC-3-V
Zoro # G1161399
product price: $1,745.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Low Profile,Clean Room
System of Measurement
Inch
Seal Material
Viton
Inlet Size
#5
Series
RPLC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPLC-3-V
Zoro #
G1161399
UPC #
-
Country of Origin
United States
Dimensions
Inlet Size
#5
Overall Height
1 1/4 in
Open Width
3 1/4 in
Stroke Length
3/4 in
Overall Length
7/8 in
Maximum Finger/Jaw Length
4 in
Overall Width
3 1/4 in
Details
Item
Parallel Gripper,Low Profile,Clean Room
Product Type
Parallel Gripper,Low Profile,Clean Room
System of Measurement
Inch
Seal Material
Viton
Series
RPLC
Displacement
2.41 cc
IP Rating
IP64
Maximum Operating Pressure
100 psi
Operation Type
Synchronous
Weight
0.33 lb
Minimum Operating Temperature
-20 Degrees F
Repeatability
+/-0.001 in
Maximum Actuation Time
0.14 sec
Minimum Operating Pressure
5 psi
Accuracy
+/-0.002 in
Total Rated Grip Force @ 100 psi
160.13 N
Maximum Operating Temperature
250 Degrees F
Description
Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 3 1/4 in, Stroke Length 3/4 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 3 1/4 in, Overall Height 1 1/4 in, Inlet Size #5, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.33 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP64, Seal Material Viton, Displacement 2.41 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.