Zoro Homepage

Parallel Gripper, Low Profile, Clean Room

  • Mfr # RPLC-4M-V

  • Zoro # G1161846


product price: $1,650.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Clean Room
Operation Type
Synchronous
Seal Material
Viton
Open Width
101 mm
Overall Height
32.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPLC-4M-V
Zoro #
G1161846
UPC #
-
Country of Origin
United States

Dimensions

Open Width
101 mm
Overall Height
32.6 mm
Overall Width
101.8 mm
Inlet Size
M3
Maximum Finger/Jaw Length
127 mm
Overall Length
22.2 mm
Stroke Length
25.4 mm

Details

Item
Parallel Gripper,Low Profile,Clean Room
Product Type
Parallel Gripper,Low Profile,Clean Room
Operation Type
Synchronous
Seal Material
Viton
Displacement
3.2 cc
Weight
0.17 kg
Maximum Operating Temperature
120 Degrees C
System of Measurement
Metric
Series
RPLC
Minimum Operating Temperature
-30 Degrees C
Maximum Actuation Time
0.19 sec
Minimum Operating Pressure
0.3 bar
Maximum Operating Pressure
7 bar
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
160 N
IP Rating
IP64
Accuracy
+/-0.05 mm

Description

Parallel Gripper,Low Profile,Clean Room, Series RPLC, Open Width 101 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 101.8 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP64, Seal Material Viton, Displacement 3.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.