Zoro Homepage

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-1M-NS-V

  • Zoro # G1160638


product price: $784.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
Total Rated Grip Force @ 100 psi
116 N
Minimum Operating Pressure
0.3 bar
Minimum Operating Temperature
-30 Degrees C
Overall Width
44.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-1M-NS-V
Zoro #
G1160638
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
44.5 mm
Inlet Size
M3
Maximum Finger/Jaw Length
76 mm
Open Width
44 mm
Overall Length
19.1 mm
Stroke Length
6.4 mm
Overall Height
29.5 mm

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Total Rated Grip Force @ 100 psi
116 N
Minimum Operating Pressure
0.3 bar
Minimum Operating Temperature
-30 Degrees C
Operation Type
Non-synchronous
Repeatability
+/-0.03 mm
System of Measurement
Metric
Maximum Operating Pressure
7 bar
Weight
0.07 kg
Seal Material
Viton
IP Rating
IP33
Displacement
0.6 cc
Series
RPL
Maximum Actuation Time
0.1 sec
Accuracy
+/-0.05 mm
Maximum Operating Temperature
120 Degrees C

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 44 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 44.5 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Viton, Displacement 0.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.