Zoro Homepage

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-1M-NS

  • Zoro # G1160629


product price: $679.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
Minimum Operating Pressure
0.3 bar
Overall Height
29.5 mm
Open Width
44 mm
Inlet Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-1M-NS
Zoro #
G1160629
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
29.5 mm
Open Width
44 mm
Inlet Size
M3
Overall Length
19.1 mm
Maximum Finger/Jaw Length
76 mm
Stroke Length
6.4 mm
Overall Width
44.5 mm

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Minimum Operating Pressure
0.3 bar
Operation Type
Non-synchronous
Accuracy
+/-0.05 mm
Displacement
0.6 cc
System of Measurement
Metric
Maximum Operating Temperature
80 Degrees C
Seal Material
Buna-N
Maximum Actuation Time
0.1 sec
Repeatability
+/-0.03 mm
Weight
0.07 kg
Minimum Operating Temperature
-35 Degrees C
Total Rated Grip Force @ 100 psi
116 N
Maximum Operating Pressure
7 bar
Series
RPL
IP Rating
IP33

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 44 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 44.5 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Buna-N, Displacement 0.6 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.