Zoro Homepage

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-2-NS-V

  • Zoro # G1160811


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
Overall Length
3/4 in
Minimum Operating Temperature
-20 Degrees F
Seal Material
Viton
Maximum Operating Pressure
100 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-2-NS-V
Zoro #
G1160811
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3/4 in
Overall Width
2 3/8 in
Stroke Length
1/2 in
Open Width
2 1/4 in
Maximum Finger/Jaw Length
3 in
Inlet Size
#4
Overall Height
1 1/8 in

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Minimum Operating Temperature
-20 Degrees F
Seal Material
Viton
Maximum Operating Pressure
100 psi
Minimum Operating Pressure
5 psi
Weight
0.2 lb
Repeatability
+/-0.001 in
IP Rating
IP33
System of Measurement
Inch
Maximum Actuation Time
0.13 sec
Operation Type
Non-synchronous
Total Rated Grip Force @ 100 psi
115.65 N
Series
RPL
Displacement
1.23 cc
Accuracy
+/-0.002 in
Maximum Operating Temperature
250 Degrees F

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 2 1/4 in, Stroke Length 1/2 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 3/4 in, Overall Width 2 3/8 in, Overall Height 1 1/8 in, Inlet Size #4, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.2 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 115.65 N, IP Rating IP33, Seal Material Viton, Displacement 1.23 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.