Zoro Homepage

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-2M-NS-V

  • Zoro # G1160979


product price: $1,073.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
Overall Width
59.5 mm
Repeatability
+/-0.03 mm
Stroke Length
12.7 mm
Accuracy
+/-0.05 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-2M-NS-V
Zoro #
G1160979
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
59.5 mm
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
76 mm
Overall Length
19.1 mm
Inlet Size
M3
Open Width
57 mm
Overall Height
29.5 mm

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Repeatability
+/-0.03 mm
Accuracy
+/-0.05 mm
System of Measurement
Metric
IP Rating
IP33
Displacement
1.2 cc
Series
RPL
Maximum Operating Pressure
7 bar
Total Rated Grip Force @ 100 psi
116 N
Maximum Actuation Time
0.13 sec
Weight
0.09 kg
Operation Type
Non-synchronous
Seal Material
Viton
Maximum Operating Temperature
120 Degrees C
Minimum Operating Pressure
0.3 bar
Minimum Operating Temperature
-30 Degrees C

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 57 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 59.5 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Viton, Displacement 1.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.