Zoro Homepage

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-2M-NS

  • Zoro # G1160960


product price: $903.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
Series
RPL
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Inlet Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-2M-NS
Zoro #
G1160960
UPC #
-
Country of Origin
United States

Dimensions

Inlet Size
M3
Overall Length
19.1 mm
Open Width
57 mm
Overall Width
59.5 mm
Stroke Length
12.7 mm
Maximum Finger/Jaw Length
76 mm
Overall Height
29.5 mm

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Series
RPL
Minimum Operating Temperature
-35 Degrees C
System of Measurement
Metric
Repeatability
+/-0.03 mm
Seal Material
Buna-N
Accuracy
+/-0.05 mm
Weight
0.09 kg
Total Rated Grip Force @ 100 psi
116 N
IP Rating
IP33
Operation Type
Non-synchronous
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
0.3 bar
Maximum Actuation Time
0.13 sec
Displacement
1.2 cc
Maximum Operating Temperature
80 Degrees C

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 57 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 59.5 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Buna-N, Displacement 1.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.