Zoro Homepage

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-3M-NS-V

  • Zoro # G1160385


product price: $1,334.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
Seal Material
Viton
Overall Length
22.2 mm
Maximum Finger/Jaw Length
102 mm
Maximum Operating Pressure
7 bar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-3M-NS-V
Zoro #
G1160385
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
22.2 mm
Maximum Finger/Jaw Length
102 mm
Overall Width
80 mm
Stroke Length
19.1 mm
Inlet Size
M3
Open Width
76 mm
Overall Height
32.6 mm

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Seal Material
Viton
Maximum Operating Pressure
7 bar
Minimum Operating Pressure
0.3 bar
Total Rated Grip Force @ 100 psi
160 N
Maximum Actuation Time
0.14 sec
Maximum Operating Temperature
120 Degrees C
Displacement
2.4 cc
Accuracy
+/-0.05 mm
IP Rating
IP33
Series
RPL
System of Measurement
Metric
Operation Type
Non-synchronous
Repeatability
+/-0.03 mm
Weight
0.14 kg
Minimum Operating Temperature
-30 Degrees C

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 76 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 80 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Viton, Displacement 2.4 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.