Zoro Homepage

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-3M-NS

  • Zoro # G1160376


product price: $1,227.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
System of Measurement
Metric
IP Rating
IP33
Overall Height
32.6 mm
Total Rated Grip Force @ 100 psi
160 N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-3M-NS
Zoro #
G1160376
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
32.6 mm
Maximum Finger/Jaw Length
102 mm
Overall Length
22.2 mm
Open Width
76 mm
Inlet Size
M3
Stroke Length
19.1 mm
Overall Width
80 mm

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
System of Measurement
Metric
IP Rating
IP33
Total Rated Grip Force @ 100 psi
160 N
Series
RPL
Seal Material
Buna-N
Displacement
2.4 cc
Maximum Operating Temperature
80 Degrees C
Maximum Operating Pressure
7 bar
Operation Type
Non-synchronous
Accuracy
+/-0.05 mm
Minimum Operating Temperature
-35 Degrees C
Weight
0.14 kg
Minimum Operating Pressure
0.3 bar
Repeatability
+/-0.03 mm
Maximum Actuation Time
0.14 sec

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 76 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 80 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Buna-N, Displacement 2.4 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.