Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Parallel Gripper, Low Profile, Non Syncron

  • Mfr # RPL-4M-NS

  • Zoro # G1160516


product price: $1,315.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile,Non Syncron
Stroke Length
25.4 mm
Minimum Operating Pressure
0.3 bar
Repeatability
+/-0.03 mm
Open Width
92 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-4M-NS
Zoro #
G1160516
UPC #
-
Country of Origin
United States

Dimensions

Stroke Length
25.4 mm
Open Width
92 mm
Overall Height
32.6 mm
Overall Width
98.4 mm
Maximum Finger/Jaw Length
127 mm
Overall Length
22.2 mm
Inlet Size
M3

Details

Item
Parallel Gripper,Low Profile,Non Syncron
Product Type
Parallel Gripper,Low Profile,Non Syncron
Minimum Operating Pressure
0.3 bar
Repeatability
+/-0.03 mm
Total Rated Grip Force @ 100 psi
160 N
Maximum Operating Pressure
7 bar
Seal Material
Buna-N
Weight
0.17 kg
Maximum Actuation Time
0.19 sec
Minimum Operating Temperature
-35 Degrees C
Displacement
3.2 cc
Series
RPL
Maximum Operating Temperature
80 Degrees C
IP Rating
IP33
Accuracy
+/-0.05 mm
Operation Type
Non-synchronous
System of Measurement
Metric

Description

Parallel Gripper,Low Profile,Non Syncron, Series RPL, Open Width 92 mm, Stroke Length 25.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 98.4 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 80 Degrees C, Minimum Operating Temperature -35 Degrees C, Weight 0.17 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Buna-N, Displacement 3.2 cc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.