Parallel Gripper, Low Profile
Mfr # RPL-1M-V
Zoro # G1160647
product price: $742.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Low Profile
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.05 mm
Open Width
44 mm
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPL-1M-V
Zoro #
G1160647
UPC #
-
Country of Origin
United States
Dimensions
Open Width
44 mm
Stroke Length
6.4 mm
Maximum Finger/Jaw Length
76 mm
Overall Height
29.5 mm
Overall Width
44.5 mm
Overall Length
19.1 mm
Inlet Size
M3
Details
Item
Parallel Gripper,Low Profile
Product Type
Parallel Gripper,Low Profile
Minimum Operating Temperature
-30 Degrees C
Accuracy
+/-0.05 mm
System of Measurement
Metric
Operation Type
Synchronous
Displacement
0.6 cc
Total Rated Grip Force @ 100 psi
116 N
Repeatability
+/-0.03 mm
Weight
0.07 kg
Minimum Operating Pressure
0.3 bar
Maximum Actuation Time
0.1 sec
Maximum Operating Pressure
7 bar
Seal Material
Viton
IP Rating
IP33
Series
RPL
Maximum Operating Temperature
120 Degrees C
Description
Parallel Gripper,Low Profile, Series RPL, Open Width 44 mm, Stroke Length 6.4 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 44.5 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.07 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Viton, Displacement 0.6 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.