Parallel Gripper, Low Profile
Mfr # RPL-2M-V
Zoro # G1160988
product price: $921.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Low Profile
Overall Length
19.1 mm
IP Rating
IP33
Displacement
1.2 cc
Series
RPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPL-2M-V
Zoro #
G1160988
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
19.1 mm
Stroke Length
12.7 mm
Open Width
57 mm
Overall Height
29.5 mm
Maximum Finger/Jaw Length
76 mm
Overall Width
59.5 mm
Inlet Size
M3
Details
Item
Parallel Gripper,Low Profile
Product Type
Parallel Gripper,Low Profile
IP Rating
IP33
Displacement
1.2 cc
Series
RPL
Minimum Operating Pressure
0.3 bar
Maximum Actuation Time
0.13 sec
Accuracy
+/-0.05 mm
Maximum Operating Pressure
7 bar
System of Measurement
Metric
Weight
0.09 kg
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
116 N
Maximum Operating Temperature
120 Degrees C
Seal Material
Viton
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
Description
Parallel Gripper,Low Profile, Series RPL, Open Width 57 mm, Stroke Length 12.7 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 19.1 mm, Overall Width 59.5 mm, Overall Height 29.5 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.09 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 116 N, IP Rating IP33, Seal Material Viton, Displacement 1.2 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.