Parallel Gripper, Low Profile
Mfr # RPL-3M-V
Zoro # G1160391
product price: $1,328.99
/ea
Free Shipping & Returns
Key Features
Product Type
Parallel Gripper,Low Profile
Overall Width
80 mm
Maximum Finger/Jaw Length
102 mm
Open Width
76 mm
Series
RPL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RPL-3M-V
Zoro #
G1160391
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
80 mm
Maximum Finger/Jaw Length
102 mm
Open Width
76 mm
Overall Height
32.6 mm
Overall Length
22.2 mm
Stroke Length
19.1 mm
Inlet Size
M3
Details
Item
Parallel Gripper,Low Profile
Product Type
Parallel Gripper,Low Profile
Series
RPL
Maximum Operating Temperature
120 Degrees C
Minimum Operating Pressure
0.3 bar
Accuracy
+/-0.05 mm
Operation Type
Synchronous
Total Rated Grip Force @ 100 psi
160 N
Maximum Operating Pressure
7 bar
IP Rating
IP33
Repeatability
+/-0.03 mm
Minimum Operating Temperature
-30 Degrees C
System of Measurement
Metric
Maximum Actuation Time
0.14 sec
Displacement
2.4 cc
Seal Material
Viton
Weight
0.14 kg
Description
Parallel Gripper,Low Profile, Series RPL, Open Width 76 mm, Stroke Length 19.1 mm, Maximum Operating Pressure 7 bar, Minimum Operating Pressure 0.3 bar, Overall Length 22.2 mm, Overall Width 80 mm, Overall Height 32.6 mm, Inlet Size M3, Maximum Operating Temperature 120 Degrees C, Minimum Operating Temperature -30 Degrees C, Weight 0.14 kg, System of Measurement Metric, Total Rated Grip Force @ 100 psi 160 N, IP Rating IP33, Seal Material Viton, Displacement 2.4 cc, Accuracy +/-0.05 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.