Zoro Homepage

Parallel Gripper, Low Profile

  • Mfr # RPL-4-V

  • Zoro # G1160568


product price: $1,686.99
/ea
Free Shipping & Returns

Key Features

Product Type
Parallel Gripper,Low Profile
Overall Height
1 1/4 in
Inlet Size
#5
Maximum Operating Pressure
100 psi
Overall Width
3 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPL-4-V
Zoro #
G1160568
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
1 1/4 in
Inlet Size
#5
Overall Width
3 7/8 in
Maximum Finger/Jaw Length
5 in
Overall Length
7/8 in
Stroke Length
1 in
Open Width
3 5/8 in

Details

Item
Parallel Gripper,Low Profile
Product Type
Parallel Gripper,Low Profile
Maximum Operating Pressure
100 psi
Repeatability
+/-0.001 in
IP Rating
IP33
Series
RPL
Maximum Actuation Time
0.19 sec
Displacement
3.21 cc
Minimum Operating Pressure
5 psi
Seal Material
Viton
Weight
0.37 lb
Accuracy
+/-0.002 in
Total Rated Grip Force @ 100 psi
160.13 N
System of Measurement
Inch
Maximum Operating Temperature
250 Degrees F
Minimum Operating Temperature
-20 Degrees F
Operation Type
Synchronous

Description

Parallel Gripper,Low Profile, Series RPL, Open Width 3 5/8 in, Stroke Length 1 in, Maximum Operating Pressure 100 psi, Minimum Operating Pressure 5 psi, Overall Length 7/8 in, Overall Width 3 7/8 in, Overall Height 1 1/4 in, Inlet Size #5, Maximum Operating Temperature 250 Degrees F, Minimum Operating Temperature -20 Degrees F, Weight 0.37 lb, System of Measurement Inch, Total Rated Grip Force @ 100 psi 160.13 N, IP Rating IP33, Seal Material Viton, Displacement 3.21 cc, Accuracy +/-0.002 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.